60A,REC,4P4W,JL,600V,REV,ENCL,SC

Item #: 0840170

Cat #: JRSE644FR

UPC: 708917192695

$ 5616.80 EA
Company wide:
0 in stock
Documents & Guides
THB JRSE644FR 60A REC 4P4W JL

Overview

THB JRSE644FR 60A REC 4P4W JL
Also known as: 708917192695, JRSE644FR, THBJRSE644FR

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60