60A,REC,3P4W,JL,600V,ENCL,SC

Item #: 0840168

Cat #: JRSE634H

UPC: 708917129530

$ 4888.74 EA
Company wide:
0 in stock
Documents & Guides
THB JRSE634H 60A REC 3P4W JL

Overview

THB JRSE634H 60A REC 3P4W JL
Also known as: 708917129530, JRSE634H, THBJRSE634H

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60