200A,REC,2P3W,JL,600V,ANG,SC

Item #: 0840156

Cat #: JRSB2034H

UPC: 708917199960

$ 9134.09 EA
Company wide:
0 in stock
Documents & Guides
THB JRSB2034H 200A REC 2P3W J

Overview

THB JRSB2034H 200A REC 2P3W J
Also known as: 708917199960, JRSB2034H, THBJRSB2034H

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200