200A,REC,3P4W,JL,600V,REV,ANG,SC

Item #: 0840153

Cat #: JRSB2034FR

UPC: 708917315063

$ 4572.17 EA
Company wide:
0 in stock
Documents & Guides
THB JRSB2034FR 200A REC 3P4W

Overview

THB JRSB2034FR 200A REC 3P4W
Also known as: 708917315063, JRSB2034FR, THBJRSB2034FR

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200