60A,REC,3P3W,JL,600V,JB,ANG,SC

Item #: 0840133

Cat #: JRSA633F

UPC: 708917164234

$ 5215.63 EA
Company wide:
0 in stock
Documents & Guides
THB JRSA633F 60A REC 3P3W JL

Overview

THB JRSA633F 60A REC 3P3W JL
Also known as: 708917164234, JRSA633F, THBJRSA633F

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60