60A,REC,2P3W,JL,600V,JB,ANG,SC

Item #: 0840132

Cat #: JRSA623H

UPC: 708917159940

$ 4703.14 EA
Company wide:
0 in stock
Documents & Guides
THB JRSA623H 60A REC 2P3W JL

Overview

THB JRSA623H 60A REC 2P3W JL
Also known as: 708917159940, JRSA623H, THBJRSA623H

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60