30A,3P4W,JL,600V,JB,ANG,SC

Item #: 0840126

Cat #: JRSA334H

UPC: 708917180555

$ 6853.32 EA
Company wide:
0 in stock
Documents & Guides
THB JRSA334H 30A 3P4W JL 600V

Overview

THB JRSA334H 30A 3P4W JL 600V
Also known as: 708917180555, JRSA334H, THBJRSA334H

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30