30A,REC,3P3W,JL,600V,REV,JB,ANG,SC

Item #: 0840124

Cat #: JRSA333FR

UPC: 708917148456

$ 4535.48 EA
Company wide:
0 in stock
Documents & Guides
THB JRSA333FR 30A REC 3P3W JL

Overview

THB JRSA333FR 30A REC 3P3W JL
Also known as: 708917148456, JRSA333FR, THBJRSA333FR

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30