20A Hospital Grade Duplex Receptacle, 5-20R, Gray

Item #: 0840099

Cat #: HBL8300GY

UPC: 783585435749

Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole3-Wire Grounding, 20A 125V, 5-20R, Gray

Overview

Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole3-Wire Grounding, 20A 125V, 5-20R, Gray

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.

Also known as: 783585435749, HBL8300GY, KELHBL8300GY

Features & Benefits

  • Deep body design with impact resistant face
  • Patented ground contact provides redundant grounding
  • Unique bypass contact design
  • Circuit ID marking area

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20