200A,REC,3P3W,JL,600V,REV,JB,ANG,SC

Item #: 0840098

Cat #: JRSA2033FR

UPC: 708917194644

$ 9993.57 EA
Company wide:
0 in stock
Documents & Guides
THB JRSA2033FR 200A REC 3P3W

Overview

THB JRSA2033FR 200A REC 3P3W
Also known as: 708917194644, JRSA2033FR, THBJRSA2033FR

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200