20A Hospital Grade Duplex Receptacle, 5-20R, Gray

Item #: 0840097

Cat #: 8300GY

UPC: 783585197357

Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray

Overview

Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray
Also known as: 783585197357, 8300GY, KEL8300GY

Features & Benefits

  • Triple wipe contacts
  • High impact resistant face with circuit I.D. marking area
  • Steel mounting strap

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: PBT Plastic
Color: Gray
NEMA Configuration: 5-20R
Amps: 20
Material: PBT Plastic