200A,REC,3P3W,JL,600V,JB,ANG,SC

Item #: 0840096

Cat #: JRSA2033F

UPC: 708917177005

$ 10909.64 EA
Company wide:
0 in stock
Documents & Guides
THB JRSA2033F 200A REC 3P3W J

Overview

THB JRSA2033F 200A REC 3P3W J
Also known as: 708917177005, JRSA2033F, THBJRSA2033F

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200