20A Hospital Grade Duplex Receptacle, 5-20R, Brown

Item #: 0840095

Cat #: HBL8300

UPC: 783585435701

Company wide:
0 in stock
Documents & Guides
Hospital Grade Duplex Receptacle, 20 Amps, 125 Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Brown

Overview

Hospital Grade Duplex Receptacle, 20 Amps, 125 Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Brown

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.

Also known as: 783585435701, HBL8300, KELHBL8300

Features & Benefits

  • Deep body design with circuit ID face
  • Patented ground contact provides redundant grounding
  • Unique bypass contact design

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Color: Brown
NEMA Configuration: 5-20R
Amps: 20