200A,REC,2P3W,JL,600V,JB,ANG,SC

Item #: 0840092

Cat #: JRSA2023H

UPC: 708917201083

$ 10248.18 EA
Company wide:
0 in stock
Documents & Guides
THB JRSA2023H 200A REC 2P3W J

Overview

THB JRSA2023H 200A REC 2P3W J
Also known as: 708917201083, JRSA2023H, THBJRSA2023H

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200