15A Hospital Grade Duplex Receptacle, 5-15R, White

Item #: 0840089

Cat #: 8200W

UPC: 783585834771

Company wide:
0 in stock
Documents & Guides
Hospital Grade Duplex Receptacle, 15A, 125V, 5-15R, Back & Side Wired, White

Overview

Hospital Grade Duplex Receptacle, 15A, 125V, 5-15R, Back & Side Wired, White
Also known as: 783585834771, 8200W, KEL8200W

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White