100A,REC,4P4W,JL,600V,JB,ANG,SC

Item #: 0840080

Cat #: JRSA1044H

UPC: 708917314905

$ 5338.98 EA
Company wide:
0 in stock
Documents & Guides
THB JRSA1044H 100A REC 4P4W 6

Overview

THB JRSA1044H 100A REC 4P4W 6
Also known as: 708917314905, JRSA1044H, THBJRSA1044H

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100