100A REC 3P4W JL 600V JB ANG SC

Item #: 0840073

Cat #: JRSA1034H

UPC: 708917176695

$ 5635.93 EA
Company wide:
0 in stock
Documents & Guides
100A REC 3P4W JL 600V JB ANG SC

Overview

100A REC 3P4W JL 600V JB ANG SC
Also known as: 708917176695, JRSA1034H, THBJRSA1034H

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3