100A,REC,3P3W,JL,600V,REV,JB,ANG,SC

Item #: 0840072

Cat #: JRSA1033FR

UPC: 708917171652

$ 4657.01 EA
Company wide:
0 in stock
Documents & Guides
THB JRSA1033FR 100A REC 3P3W

Overview

THB JRSA1033FR 100A REC 3P3W
Also known as: 708917171652, JRSA1033FR, THBJRSA1033FR

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100