60A,REC,4P4W,JL,600V,REV,SC

Item #: 0840062

Cat #: JRS644FR

UPC: 708917192176

$ 4708.43 EA
Company wide:
0 in stock
Documents & Guides
THB JRS644FR 60A REC 4P4W JL

Overview

THB JRS644FR 60A REC 4P4W JL
Also known as: 708917192176, JRS644FR, THBJRS644FR

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60