100A,REC,3P3W,JL,600V,REV,FC

Item #: 0839992

Cat #: JRS1033FR

UPC: 708917206835

$ 2720.01 EA
Company wide:
0 in stock
Documents & Guides
THB JRS1033FR 100A REC 3P3W J

Overview

THB JRS1033FR 100A REC 3P3W J
Also known as: 708917206835, JRS1033FR, THBJRS1033FR

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100