100A,REC,2P3W,JL,600V,FC

Item #: 0839986

Cat #: JRS1023H

UPC: 708917297383

$ 3797.80 EA
Company wide:
0 in stock
Documents & Guides
THB JRS1023H 100A REC 2P3W JL

Overview

THB JRS1023H 100A REC 2P3W JL
Also known as: 708917297383, JRS1023H, THBJRS1023H

Specifications

Material: Cast Aluminum
Poles: 2
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 2