60A,REC,4P4W,JL,600V,PNL,FC

Item #: 0839974

Cat #: JRFX644F

UPC: 708917149026

$ 5888.50 EA
Company wide:
0 in stock
Documents & Guides
THB JRFX644F 60A REC 4P4W JL

Overview

THB JRFX644F 60A REC 4P4W JL
Also known as: 708917149026, JRFX644F, THBJRFX644F

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60