30A,REC,3P4W,JL,600V,PNL,FC

Item #: 0839942

Cat #: JRFX334H

UPC: 708917142294

$ 5850.24 EA
Company wide:
0 in stock
Documents & Guides
THB JRFX334H 30A REC 3P4W JL

Overview

THB JRFX334H 30A REC 3P4W JL
Also known as: 708917142294, JRFX334H, THBJRFX334H

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30