Decorator Wallplate, 1-Gang, Nylon, White, Midway Size

Item #: 0839941

Cat #: NPJ26W

UPC: 883778106712

Company wide:
0 in stock
Documents & Guides
1-Gang. Decorator Wallplate, Midway Size. Material: Self-Extinguishing Nylon, 6/32" x 3/8" Oval Milled Head Mounting Screws - Color/Finish: White.

Overview

1-Gang. Decorator Wallplate, Midway Size. Material: Self-Extinguishing Nylon, 6/32" x 3/8" Oval Milled Head Mounting Screws - Color/Finish: White.

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778106712, NPJ26W, BRYNPJ26W

Features & Benefits

  • Reinforcement ribs for extra strength
  • Curved corners for improved aesthetics
  • High-impact, self-extinguishing nylon material

Specifications

Mounting: Device
Type: GFCI, Decorator
Gangs: 1
Color: White
Material: Nylon
Mounting: Device
Gangs: 1
Material: Nylon
Type: GFCI, Decorator
Color: White