200A,REC,4P4W,JL,600V,REV,PNL,FC

Item #: 0839940

Cat #: JRFX2044FR

UPC: 708917268369

$ 7130.63 EA
Company wide:
0 in stock
Documents & Guides
THB JRFX2044FR 200A REC 4P4W

Overview

THB JRFX2044FR 200A REC 4P4W
Also known as: 708917268369, JRFX2044FR, THBJRFX2044FR

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200