1X1 WIDE SLOT HALOGEN FREE DUCT

Item #: 0839933

Cat #: TY1X1WHW6

UPC: 786209884312

$ 9.24 FT
Company wide:
0 in stock
Documents & Guides
TAY TY1X1WHW6 1X1 WIDE SLOT H

Overview

TAY TY1X1WHW6 1X1 WIDE SLOT H
Also known as: 786209884312, TY1X1WHW6, THBTY1X1WHW6

Specifications

Width: 1 in
Height: 1 in
Color: White
Length: 6 ft
Material: Halogen-Free
Width: 1 in
Color: White
Material: Halogen-Free
Height: 1 in
Length: 6 ft