Combination Wallplate, 3-Gang, Toggle/Decorator/Decorator, Nylon, Ivory

Item #: 0839920

Cat #: NP1262I

UPC: 883778105425

Company wide:
0 in stock
Documents & Guides
tradeSELECT Combination Wallplate, 3-Gang, Toggle/Decorator/Decorator, Nylon, Ivory Standard Size

Overview

tradeSELECT Combination Wallplate, 3-Gang, Toggle/Decorator/Decorator, Nylon, Ivory Standard Size

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778105425, NP1262I, BRYNP1262I

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decorator
Gangs: 3
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Toggle Switch, Combination Plate, GFCI, Decorator
Mounting: Device
Color: Ivory
Gangs: 3
Size: Standard
Material: Nylon