Combination Wallplate, 2-Toggle, 1-Decorator, White

Item #: 0839910

Cat #: NP226W

UPC: 883778105272

Company wide:
0 in stock
Documents & Guides
Combination Wallplate, 3-Gang, 2-Toggle, 1-Decorator, Nylon, White

Overview

Combination Wallplate, 3-Gang, 2-Toggle, 1-Decorator, Nylon, White

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778105272, NP226W, BRYNP226W

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decorator
Gangs: 3
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Type: Toggle Switch, Combination Plate, GFCI, Decorator
Mounting: Device
Color: White
Gangs: 3
Size: Standard
Material: Nylon