1.5X1.5 WIDE SLOT HALOGEN FREE DUCT

Item #: 0839909

Cat #: TY15X15WHW6

UPC: 786209884688

$ 23.82 EA
Company wide:
0 in stock
Documents & Guides
TAY TY15X15WHW6 1.5X1.5 WIDE

Overview

TAY TY15X15WHW6 1.5X1.5 WIDE
Also known as: 786209884688, TY15X15WHW6, THBTY15X15WHW6

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: White
Length: 6 ft
Material: Halogen-Free
Height: 1 1/2 in
Color: White
Material: Halogen-Free
Width: 1 1/2 in
Length: 6 ft