Decorator Wallplate, 4-Gang, Nylon, White

Item #: 0839904

Cat #: NP264W

UPC: 883778102653

Company wide:
0 in stock
Documents & Guides
Decorator/GFCI Wallplate, 4-Gang, Nylon, White, Standard Size, GFCI Block Receptacle

Overview

Decorator/GFCI Wallplate, 4-Gang, Nylon, White, Standard Size, GFCI Block Receptacle

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778102653, NP264W, BRYNP264W

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material

Specifications

Mounting: Device
Size: Standard
Type: GFCI, 4, Decorator
Color: White
Gangs: 4
Material: Nylon
Mounting: Device
Type: GFCI, 4, Decorator
Gangs: 4
Size: Standard
Color: White
Material: Nylon