Decorator Wallplate, 1-Gang, Nylon, Ivory

Item #: 0839851

Cat #: NP26I

UPC: 883778102400

Company wide:
0 in stock
Documents & Guides
Decorator/GFCI Wallplate, 1-Gang, Nylon, Ivory, Standard Size, GFCI Block Receptacle

Overview

Decorator/GFCI Wallplate, 1-Gang, Nylon, Ivory, Standard Size, GFCI Block Receptacle

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778102400, NP26I, BRYNP26I

Features & Benefits

  • Reinforcement ribs for extra strength
  • Curved corners for improved aesthetics
  • High-impact, self-extinguishing nylon material

Specifications

Mounting: Device
Size: Standard
Gangs: 1
Color: Ivory
Material: Nylon
Mounting: Device
Gangs: 1
Material: Nylon
Size: Standard
Color: Ivory