200A,REC,3P3W,JL,600V,JB,ANG,FC

Item #: 0839838

Cat #: JRFA2033F

UPC: 708917197072

$ 12543.34 EA
Company wide:
0 in stock
Documents & Guides
THB JRFA2033F 200A REC 3P3W J

Overview

THB JRFA2033F 200A REC 3P3W J
Also known as: 708917197072, JRFA2033F, THBJRFA2033F

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200