Duplex Receptacle, Extra Heavy Duty, Specification Grade, 15A, 250V, Ivory

Item #: 0839827

Cat #: HBL5662I

UPC: 783585435589

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Extra Heavy Duty, Specification Grade, 15A, 250V, Ivory, 2-Pole, 3-Wire, Grounding, NEMA 6-15R

Overview

Duplex Receptacle, Extra Heavy Duty, Specification Grade, 15A, 250V, Ivory, 2-Pole, 3-Wire, Grounding, NEMA 6-15R
Also known as: 783585435589, HBL5662I, KELHBL5662I

Features & Benefits

  • Deep nylon body design delivers increased impact resistance
  • One-piece brass integral ground strap
  • Finder Groove Face
  • Deep body design with circuit ID face

Specifications

Type: Receptacle, Duplex
Amps: 15
Color: Ivory
Volts AC: 250
NEMA Configuration: 6-15R
Type: Receptacle, Duplex
Color: Ivory
NEMA Configuration: 6-15R
Amps: 15
Volts AC: 250