Single Receptacle, 15A, 250V, 2P3W, Ivory

Item #: 0839821

Cat #: HBL5661I

UPC: 783585014005

Company wide:
0 in stock
Documents & Guides
Single Receptacle, 15A, 250V, 2P3W, Ivory, Flush Nylong Face, Back & Side Wired, Grounding, NEMA 6-15R

Overview

Single Receptacle, 15A, 250V, 2P3W, Ivory, Flush Nylong Face, Back & Side Wired, Grounding, NEMA 6-15R
Also known as: 783585014005, HBL5661I, KELHBL5661I

Features & Benefits

  • One-piece brass integral ground strap
  • Unique bypass contact design

Specifications

Type: Receptacle
Amps: 15
Color: Ivory
Volts AC: 240
NEMA Configuration: 6-15R
Type: Receptacle
Color: Ivory
NEMA Configuration: 6-15R
Amps: 15
Volts AC: 240