100A,REC,4P4W,JL,600V,JB,ANG,FC

Item #: 0839818

Cat #: JRFA1044H

UPC: 708917310990

$ 5724.08 EA
Company wide:
0 in stock
Documents & Guides
THB JRFA1044H 100A REC 4P4W J

Overview

THB JRFA1044H 100A REC 4P4W J
Also known as: 708917310990, JRFA1044H, THBJRFA1044H

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100