15A Specification Grade Single Receptacle, 6-15R, Brown

Item #: 0839817

Cat #: HBL5661

UPC: 783585013992

Company wide:
0 in stock
Documents & Guides
Single Receptacle, 15A, 250V, 6-15R, Brown, 2 Pole, 3 Wire, Grounding, Heavy Duty, Specification Grade, Flush Nylon Plate, Back & Side Wired

Overview

Single Receptacle, 15A, 250V, 6-15R, Brown, 2 Pole, 3 Wire, Grounding, Heavy Duty, Specification Grade, Flush Nylon Plate, Back & Side Wired

The Hubbell HUBHBL5661 receptacle features a unique bypass contact design, one-piece brass mounting strap and dual wipe contacts. This device is self grounding.

Also known as: 783585013992, HBL5661, KELHBL5661

Features & Benefits

  • One-piece brass integral ground strap
  • Unique bypass contact design

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 6-15R
Color: Brown
NEMA Configuration: 6-15R
Amps: 15