100A,REC,4P4W,JL,600V,REV,JB,ANG,FC

Item #: 0839813

Cat #: JRFA1044FR

UPC: 708917128984

$ 5162.52 EA
Company wide:
0 in stock
Documents & Guides
THB JRFA1044FR 100A REC 4P4W

Overview

THB JRFA1044FR 100A REC 4P4W
Also known as: 708917128984, JRFA1044FR, THBJRFA1044FR

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100