Combo Rocker Switch, 1-Pole/3-Way, 15A, 120-277V AC, White

Item #: 0839810

Cat #: RCD103W

UPC: 883778110337

$ 52.70 EA
Company wide:
0 in stock
Documents & Guides
tradeSELECT Combination Quiet Rocker Switch, 1-Pole/3-Way, 15A, 120-277V AC, White, Self-Grounding, Side Wired

Overview

tradeSELECT Combination Quiet Rocker Switch, 1-Pole/3-Way, 15A, 120-277V AC, White, Self-Grounding, Side Wired
Also known as: 883778110337, RCD103W, BRYRCD103W

Features & Benefits

  • Smooth, quiet rocker
  • Low profile, less than 1 inch deep
  • Self-grounding feature is standard

Specifications

Type: Grounding, Combo, Rocker Switch, Decorator
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Type: Grounding, Combo, Rocker Switch, Decorator
Poles: 1
Color: White
Volts AC: 120, 277
Amps: 15