100A,REC,4P4W,JL,600V,JB,ANG,FC

Item #: 0839807

Cat #: JRFA1044F

UPC: 708917178903

$ 5766.20 EA
Company wide:
0 in stock
Documents & Guides
THB JRFA1044F 100A REC 4P4W J

Overview

THB JRFA1044F 100A REC 4P4W J
Also known as: 708917178903, JRFA1044F, THBJRFA1044F

Specifications

Material: Cast Aluminum
Amps: 100
Poles: 4
Material: Cast Aluminum
Poles: 4
Amps: 100