HBL RCD108I

Item #: 0839784

Cat #: RCD108I

UPC: 883778110146

$ 37.55 EA
Company wide:
0 in stock
Documents & Guides

Overview

HBL RCD108I
Also known as: 883778110146, RCD108I, BRYRCD108I

Features & Benefits

  • Smooth, quiet rocker
  • Low profile, less than 1 inch deep
  • Self-grounding feature is standard

Specifications

Material: Composite
Wattage: 1875
Color: Red
Type: Watertight
NEMA Configuration: Non-Nema
Poles: 1
Amps: 15
Material: Composite
Color: Red
NEMA Configuration: Non-Nema
Amps: 15
Wattage: 1875
Type: Watertight
Poles: 1