BRY RSD315GY

Item #: 0839754

Cat #: RSD315GY

UPC: 883778101267

$ 18.95 EA
Company wide:
0 in stock
Documents & Guides
TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Three Way, 15A 120/277V AC, Push Back and Side Wired, Gray

Overview

TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Three Way, 15A 120/277V AC, Push Back and Side Wired, Gray
Also known as: 883778101267, RSD315GY, BRYRSD315GY

Features & Benefits

  • Smooth, quiet rocker
  • Self-grounding feature is standard
  • Ultrasonically welded cover and base

Specifications

Material: Composite
Mounting: Screw
Color: Gray
Material: Composite
Color: Gray
Mounting: Screw