30A,REC,4P4W,JL,600V,FC

Item #: 0839740

Cat #: JRF344D

UPC: 708917276111

$ 5304.80 EA
Company wide:
0 in stock
Documents & Guides
THB JRF344D 30A REC 4P4W JL 6

Overview

THB JRF344D 30A REC 4P4W JL 6
Also known as: 708917276111, JRF344D, THBJRF344D

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30