Duplex Receptacle, 15A, 250V, Brown, Specification Grade

Item #: 0839737

Cat #: HBL5462

UPC: 783585435480

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 15 Amps, 250 Volts, 2-Pole 3-Wire Grounding, Brown, Specification Grade, Back and Side Wired Screw Terminals

Overview

Duplex Receptacle, 15 Amps, 250 Volts, 2-Pole 3-Wire Grounding, Brown, Specification Grade, Back and Side Wired Screw Terminals

The Hubbell HUBHBL5462 receptacle features a unique bypass contact design, one-piece brass mounting strap and dual wipe contacts. This device is self grounding.

Also known as: 783585435480, HBL5462, KELHBL5462

Features & Benefits

  • Deep nylon body design delivers increased impact resistance
  • One-piece brass integral ground strap
  • Finder Groove Face
  • Deep body design with circuit ID face

Specifications

Color: Brown
Material: Nylon
Color: Brown
Material: Nylon