20A Specification Grade Single Receptacle, 5-20R, Ivory

Item #: 0839733

Cat #: HBL5461I

UPC: 783585013961

Company wide:
0 in stock
Documents & Guides
Single Receptacle, 20A, 250V, 6-20R, 2P3W, Heavy Duty, Specification Grade, Flush, Nylon Face, Back & Side Wire, Ivory

Overview

Single Receptacle, 20A, 250V, 6-20R, 2P3W, Heavy Duty, Specification Grade, Flush, Nylon Face, Back & Side Wire, Ivory
Also known as: 783585013961, HBL5461I, KELHBL5461I

Features & Benefits

  • One-piece brass integral ground strap
  • Unique bypass contact design

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 6-20R
Amps: 20
NEMA Configuration: 6-20R
Color: Ivory