20A Specification Grade Single Receptacle, 6-20R, Brown

Item #: 0839729

Cat #: HBL5461

UPC: 783585013954

Company wide:
0 in stock
Documents & Guides
Single Receptacle, Straight Blade, Heavy Duty Specification, 20A, 250V, 6-20R, 2P3W Grounding, Brown

Overview

Single Receptacle, Straight Blade, Heavy Duty Specification, 20A, 250V, 6-20R, 2P3W Grounding, Brown

The Hubbell HUBHBL5461 receptacle features a unique bypass contact design, one-piece brass mounting strap and dual wipe contacts. This device is self grounding.

Also known as: 783585013954, HBL5461, KELHBL5461

Features & Benefits

  • One-piece brass integral ground strap
  • Unique bypass contact design

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 6-20R
Color: Brown
NEMA Configuration: 6-20R
Amps: 20