200A,REC,3P4W,JL,600V,REV,FC

Item #: 0839720

Cat #: JRF2034HR

UPC: 708917195009

$ 7939.72 EA
Company wide:
0 in stock
Documents & Guides
THB JRF2034HR 200A REC 3P4W J

Overview

THB JRF2034HR 200A REC 3P4W J
Also known as: 708917195009, JRF2034HR, THBJRF2034HR

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200