Extra Heavy Duty Specification Grade Duplex Receptacle, 20A, 125V

Item #: 0839712

Cat #: IG5362I

UPC: 783585876887

Company wide:
0 in stock
Documents & Guides
Extra Heavy Duty Specification Grade Duplex Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, Ivory

Overview

Extra Heavy Duty Specification Grade Duplex Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, Ivory

In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.

Also known as: 783585876887, IG5362I, KELIG5362I

Features & Benefits

  • Triangle marking on face indicates isolated ground
  • Slender compact design
  • Finder Groove Face

Specifications

Type: Grounding, Receptacle, Duplex
Amps: 20
Color: Ivory
Volts AC: 125
Material: PBT Plastic
Type: Grounding, Receptacle, Duplex
Color: Ivory
Material: PBT Plastic
Amps: 20
Volts AC: 125