200A REC 3P3W JL 600V FC

Item #: 0839711

Cat #: JRF2033F

UPC: 708917128878

$ 9266.93 EA
Company wide:
0 in stock
Documents & Guides
200A REC 3P3W JL 600V FC

Overview

200A REC 3P3W JL 600V FC
Also known as: 708917128878, JRF2033F, THBJRF2033F

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200