Duplex Receptacle, 20A, 125V, Slim, 5-20R, Orange

Item #: 0839710

Cat #: IG5362

UPC: 783585778402

Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Orange.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Orange.

In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.

Also known as: 783585778402, IG5362, KELIG5362

Features & Benefits

  • Triangle marking on face indicates isolated ground
  • Slender compact design
  • Finder Groove Face

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Material: PBT Plastic
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Orange
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Material: PBT Plastic