20A Hospital Grade Duplex Receptacle, 5-20R, Red

Item #: 0839708

Cat #: HBL8300R

UPC: 783585435763

Company wide:
0 in stock
Documents & Guides
Hospital Grade Duplex Receptacle, 20A, RedHospital Grade Duplex Receptacle, 20A, 125V, 2 Pole 3 Wire, Red

Overview

Hospital Grade Duplex Receptacle, 20A, RedHospital Grade Duplex Receptacle, 20A, 125V, 2 Pole 3 Wire, Red
Also known as: 783585435763, HBL8300R, KELHBL8300R

Features & Benefits

  • Back wired ground terminal allows faster, easier installation
  • Barbed assembly arms reduce possibility of face/base separation
  • One-piece nickel-plated brass integral ground strap
  • Patented ground contact provides redundant grounding
  • Unique bypass contact design

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20